Skip Content
MOTOR 5,1758RPM,TEFC,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 5,1758RPM,TEFC,208-230/460

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1013
  • Mfr. Model # GT1013
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Technical Specs

  • HP 5
  • Full Load Amps 13.6 - 12.4/6.2
  • Nameplate RPM 1,758
  • Includes Conduit Box
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 90.2%
  • RPM Range 1,701 - 1,800
  • Overall Length 15-13/16"
  • Shaft Length 2-3/4"
  • Voltage 208 - 230/460
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Frame 184T
  • Shaft Dia. 1-1/8"
  • Length Less Shaft 13-1/16"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Application General Application
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Rigid Base
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list