MOTOR,5,1758RPM,TEFC,184TC,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,5,1758RPM,TEFC,184TC,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1413
  • Mfr. Model # GT1413
  • UNSPSC # 26101612
  • CATALOGUE PAGE # 1492
  • Shipping Weight 105.0 lbs

Technical Specs

  • Full Load Amps 5.0
  • Item General Purpose Motor
  • HP 5
  • Phase 3
  • Duty Continuous
  • Nameplate RPM 1,758
  • Overall Length 16-3/4"
  • Hz 60
  • Nominal Efficiency 90.2%
  • RPM Range 1,701 - 1,800
  • Voltage 575
  • Shaft Length 2-7/8"
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Shaft Dia. 1-1/8"
  • Frame 184TC
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 13-7/8"
  • Motor Application General Application
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Bearings Ball
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 1,701-1,800
  • Voltage Compatibility 575
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list