Skip Content
MOTOR 5,1182RPM,TEFC,215T,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 5,1182RPM,TEFC,215T,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1114
  • Mfr. Model # GT1114
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 193.0 lbs

Technical Specs

  • HP 5
  • Full Load Amps 5.6
  • Includes Conduit Box
  • Nameplate RPM 1,182
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 89.5%
  • Overall Length 19-3/4"
  • RPM Range 1,101 - 1,200
  • Shaft Length 3-3/8"
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Voltage 575
  • Frame 215T
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Length Less Shaft 16-3/8"
  • No. of Speeds 1
  • Motor Application General Application
  • Shaft Dia. 1-3/8"
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Service Factor 1.15
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Mounting Position Horizontal
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 575
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list