MOTOR 4HP ROTARY VANE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 4HP ROTARY VANE AIR

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ZC98
  • Mfr. Model # 6ZC98
  • UNSPSC # 27131508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.1 lbs

Technical Specs

  • Finish Gray Metallic
  • HP 4.00
  • Includes Muffler
  • Item Air Motor
  • RPM @ Max. Torque 300
  • Mounting Foot
  • Rotation REV
  • Housing Material Cast Iron
  • No Load RPM 3000
  • Overall Height 5.78"
  • Overall Length 7.47"
  • Overall Width 5.00"
  • Shaft Length 1.36"
  • Operating Temp. Range 0 Degrees F - 250 Degrees F
  • Port Size 1/2" NPT
  • Shaft Dia. 5/8"
  • Keyway Length 1.39"
  • Max. Air Pressure 100 PSI
  • Max. Air Flow 128 cfm
  • Running Torque @ Max. Pressure 84.00 in-lbs

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list