Skip Content
MOTOR, 40HP,3600RPM,3/230/460,324TS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR, 40HP,3600RPM,3/230/460,324TS

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSE566
  • Mfr. Model # E566
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 333.0 lbs

Product Details

3-Phase hazardous location motors, 40 HP, 3,600 RPM, 230/460 voltage, 100% cast iron construction, 1.15 service factor, extended grease tubes, CSA certified.

Technical Specs

  • Full Load Amps 94.0/47.0
  • HP 40
  • Nameplate RPM 3,600

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List