MOTOR, 40HP,3600RPM,3/208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR, 40HP,3600RPM,3/208-230/460

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT0033
  • Mfr. Model # GT0033
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 205.0 lbs

Product Details

3-Phase Globetrotter(R) NEMA premium efficiency drip proof motors, 1-1/2 HP, 3,600 RPM, 208-230/460 voltage, 1.15 service factor, class F insulation, CSA certified.

Technical Specs

  • Full Load Amps 100.0 - 90.0/45.0
  • HP 40
  • Includes Conduit Box
  • Item General Purpose Motor
  • Nameplate RPM 3560
  • Phase 3
  • Duty Continuous
  • Nominal Efficiency 92.4%
  • Overall Length 25-13/16"
  • RPM Range 3,001-3,600
  • Hz 60/50
  • Shaft Length 3-1/4"
  • Voltage 230/460
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (E49747), CSA (LR2025), CE
  • Frame 286TS
  • Shaft Dia. 1-5/8"
  • Length Less Shaft 22-9/16"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Design 3-Phase
  • Motor Application General Application
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Open Dripproof
  • No. of Speeds 1
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list