Skip Content
MOTOR, 40HP,1200RPM,3/230/460,364T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR, 40HP,1200RPM,3/230/460,364T

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSE568A
  • Mfr. Model # E568A
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 522.0 lbs

Product Details

3-Phase hazardous location motors, 40 HP, 1,200 RPM, 230/460 voltage, 100% cast iron construction, 1.15 service factor, extended grease tubes, CSA certified.

Technical Specs

  • Full Load Amps 100.0/50.0
  • HP 40
  • Nameplate RPM 1,200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list