MOTOR, 40HP,1200RPM,3/208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR, 40HP,1200RPM,3/208-230/460

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT0035
  • Mfr. Model # GT0035
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 830.0 lbs

Product Details

3-Phase Globetrotter(R) NEMA premium efficiency drip proof motors, 1-1/2 HP, 1,200 RPM, 208-230/460 voltage, 1.15 service factor, class F insulation, CSA certified.

Technical Specs

  • Full Load Amps 106.0 - 99.0/49.5
  • HP 40
  • Nameplate RPM 1190
  • Phase 3
  • Item General Purpose Motor
  • Includes Conduit Box
  • Duty Continuous
  • Hz 60/50
  • Overall Length 31-11/16"
  • RPM Range 1,101-1,200
  • Nominal Efficiency 94.1%
  • Shaft Length 5-7/8"
  • Voltage 230/460
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (E49747), CSA (LR2025), CE
  • Frame 364T
  • Shaft Dia. 2-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 25-13/16"
  • Motor Application General Application
  • Inverter Rated Yes
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Open Dripproof
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list