Skip Content
MOTOR 40,3570RPM,TEFC,324TS,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 40,3570RPM,TEFC,324TS,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1133
  • Mfr. Model # GT1133
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 616.0 lbs

Technical Specs

  • HP 40
  • Full Load Amps 35.0
  • Includes Conduit Box
  • Nameplate RPM 3,570
  • Item General Purpose Motor
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 93.6%
  • Overall Length 31-1/4"
  • Shaft Length 3-3/4"
  • RPM Range 3,001 - 3,600
  • Phase 3
  • Voltage 575
  • Frame 324TS
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Length Less Shaft 27-1/2"
  • Shaft Dia. 1-7/8"
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Bearings Ball
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 575
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list