MOTOR 40,1780RPM,TEFC,324T,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 40,1780RPM,TEFC,324T,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1134
  • Mfr. Model # GT1134
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 646.0 lbs

Technical Specs

  • HP 40
  • Full Load Amps 37.5
  • Includes Conduit Box
  • Item General Purpose Motor
  • Nameplate RPM 1,780
  • Hz 60
  • Phase 3
  • Duty Continuous
  • Overall Length 32-11/16"
  • Nominal Efficiency 94.1%
  • RPM Range 1,701 - 1,800
  • Shaft Length 5-1/4"
  • Voltage 575
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Frame 324T
  • Length Less Shaft 27-7/16"
  • Shaft Dia. 2-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Application General Application
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Mounting Type Rigid Base
  • RPM Group 1,701-1,800
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 575
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list