MOTOR 40,1780RPM,TEFC,324T,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 40,1780RPM,TEFC,324T,230/460

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1034
  • Mfr. Model # GT1034
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 674.0 lbs

Technical Specs

  • Full Load Amps 94.0/47.0
  • HP 40
  • Includes Conduit Box
  • Item General Purpose Motor
  • Phase 3
  • Nameplate RPM 1,780
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 94.1%
  • RPM Range 1,701 - 1,800
  • Overall Length 32-11/16"
  • Voltage 230/460
  • Shaft Length 5-1/4"
  • Frame 324T
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Length Less Shaft 27-7/16"
  • Shaft Dia. 2-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list