Skip Content
MOTOR 40,1188RPM,TEFC,364T,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 40,1188RPM,TEFC,364T,230/460

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1035
  • Mfr. Model # GT1035
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 950.0 lbs

Technical Specs

  • Full Load Amps 96.0/48.0
  • Includes Conduit Box
  • HP 40
  • Item General Purpose Motor
  • Nameplate RPM 1,188
  • Duty Continuous
  • Phase 3
  • Nominal Efficiency 94.5%
  • Overall Length 36-5/8"
  • RPM Range 1,101 - 1,200
  • Hz 60/50
  • Shaft Length 5-7/8"
  • Voltage 230/460
  • Frame 364T
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Shaft Dia. 2-3/8"
  • Length Less Shaft 30-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list