Skip Content
MOTOR 3HP GENERAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 3HP GENERAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K145
  • Mfr. Model # 6K145
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Technical Specs

  • Nameplate RPM 3450
  • Full Load Amps 32.0/16.0
  • HP 3
  • Phase 1
  • Item General Purpose Motor
  • Duty Continuous
  • Overall Length 15"
  • RPM Range 2350-3600
  • Voltage 115/230
  • Hz 60
  • Shaft Length 2-3/4"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 182T
  • Shaft Dia. 1-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.00
  • No. of Speeds 1
  • Length Less Shaft 13-7/8"
  • Includes Conduit Box
  • Footnotes 24
  • Nominal Efficiency 79.2%
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Position All Angle
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list