MOTOR 3HP 3PH 3510RPM 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 3HP 3PH 3510RPM 208-230/460

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS2NKY7
  • Mfr. Model # 2NKY7
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

NEMA Premium Efficient Motor, 3-Phase, Totally Enclosed Fan-Cooled, Inverter Duty, 3 HP, Nameplate RPM 3510, 208-230/460 Volts, NEMA Frame 182T, Service Factor 1.25, 60/50 Hz, Nominal Efficiency 86.5, Base Mounting, Double-Shielded Ball Bearings, Thermal

Technical Specs

  • Full Load Amps 8.4 - 7.8/3.9
  • Nameplate RPM 3,510
  • Motor Service Factor 1.25
  • HP 3
  • Ins. Class F
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Footnotes 5,10
  • Nominal Efficiency 86.5%
  • Overall Length 13-7/16"
  • Voltage 208-230/460
  • Shaft Length 2-3/4"
  • RPM Range 3,001-3,600
  • Standards UL, CSA, CE
  • Frame 182/4T
  • Manufacturers Warranty Length 3 yr.
  • Shaft Dia. 1-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • Length Less Shaft 12"
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Bearings Ball
  • No. of Speeds 1
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list