Skip Content
MOTOR 3HP 3PH 1770RPM 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 3HP 3PH 1770RPM 208-230/460

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS2NKY8
  • Mfr. Model # 2NKY8
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1490
  • Shipping Weight 1.0 lbs

Product Details

NEMA Premium Efficient Motor, 3-Phase, Open Dripproof, Inverter Duty, 3 HP, Nameplate RPM 1770, 208-230/460 Volts, NEMA Frame 182T, Service Factor 1.25, 60/50 Hz, Nominal Efficiency 89.5, Base Mounting, Double-Shielded Ball Bearings, Thermal Protection No

Technical Specs

  • Full Load Amps 8.4-8.0/4.0
  • HP 3
  • Nameplate RPM 1,770
  • Motor Service Factor 1.25
  • Ins. Class F
  • Item General Purpose Motor
  • Phase 3
  • Footnotes 5,10
  • Hz 60/50
  • Duty Continuous
  • RPM Range 1,701-1,800
  • Nominal Efficiency 89.5%
  • Overall Length 14-1/8"
  • Shaft Length 2-3/4"
  • Manufacturers Warranty Length 3 yr.
  • Frame 182/4T
  • Voltage 208-230/460
  • Shaft Dia. 1-1/8"
  • Standards UL, CSA, CE
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Length Less Shaft 12-1/8"
  • Green Certification or Other Recognition NEMA Premium Rated
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Design 3-Phase
  • Motor Application General Application
  • Motor Mounting Position All Angle
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • RPM Group 1,701-1,800
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Efficiency Group NEMA Premium Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list