MOTOR 3HP 3 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 3HP 3 PHASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K426
  • Mfr. Model # 6K426
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1500
  • Shipping Weight 19.7 lbs

Technical Specs

  • Full Load Amps 6.0/3.8
  • Includes 1/2 to 5/8" Diameter Shaft Bushing, 3/16 x 3/16 x 1 1/4" Shaft Key
  • HP 1/3, 1/6
  • Item Belt Drive Motor
  • Nameplate RPM 1,725/1,140
  • Duty Continuous
  • Phase 1
  • Footnotes 45,66
  • Hz 60
  • RPM Range 1400-1800
  • Standards UL Recognized (E37403), CSA Certified (247478), CE
  • Voltage 115
  • Shaft Length 1-1/2"
  • Frame 56Z
  • Shaft Dia. 1/2"
  • Body Dia. 6-7/16"
  • Length Less Shaft 9-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 9-1/8"
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 1
  • Motor Service Factor 1.35
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list