MOTOR, 3HP,1200RPM,3/60/208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR, 3HP,1200RPM,3/60/208-230/460

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT0011
  • Mfr. Model # GT0011
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.0 lbs

Product Details

3-Phase Globetrotter(R) NEMA premium efficiency drip proof motors, 3 HP, 1,200 RPM, 208-230/460 voltage, 1.15 service factor, class F insulation, CSA certified.

Technical Specs

  • Full Load Amps 9.2 - 8.8/4.4
  • HP 3
  • Item General Purpose Motor
  • Includes Conduit Box
  • Phase 3
  • Nameplate RPM 1185
  • Hz 60/50
  • Overall Length 17-1/2"
  • Nominal Efficiency 88.5%
  • Shaft Length 3-3/8"
  • RPM Range 1,101-1,200
  • Duty Continuous
  • Manufacturers Warranty Length 1 yr.
  • Voltage 230/460
  • Frame 213T
  • Shaft Dia. 1-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 14-1/8"
  • Standards UL (E49747), CSA (LR2025), CE
  • Motor Application General Application
  • Motor Design 3-Phase
  • Inverter Rated Yes
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Ins. Class F
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • No. of Speeds 1
  • Motor Bearings Ball
  • RPM Group 1,101-1,200
  • Motor Efficiency Group NEMA Premium Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list