MOTOR, 30HP,3600RPM,3/208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR, 30HP,3600RPM,3/208-230/460

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT0030
  • Mfr. Model # GT0030
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Product Details

3-Phase Globetrotter(R) NEMA premium efficiency drip proof motors, 30 HP, 3,600 RPM, 208-230/460 voltage, 1.15 service factor, class F insulation, CSA certified.

Technical Specs

  • Full Load Amps 76.0 - 68.0/34.0
  • HP 30
  • Includes Conduit Box
  • Item General Purpose Motor
  • Phase 3
  • Nameplate RPM 3550
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 91.7%
  • Overall Length 24-7/16"
  • Shaft Length 3-1/4"
  • RPM Range 3,001-3,600
  • Voltage 230/460
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (E49747), CSA (LR2025), CE
  • Frame 284TS
  • Length Less Shaft 21-3/16"
  • Shaft Dia. 1-5/8"
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • Motor Design 3-Phase
  • Motor Application General Application
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Open Dripproof
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 1
  • Motor Bearings Ball
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Service Factor 1.15
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list