Skip Content
MOTOR, 30HP,1800RPM,3/230/460,286T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR, 30HP,1800RPM,3/230/460,286T

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSE564
  • Mfr. Model # E564
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 267.0 lbs

Product Details

3-Phase hazardous location motors, 30 HP, 1,800 RPM, 208-230/460 voltage, 100% cast iron construction, 1.15 service factor, extended grease tubes, CSA certified.

Technical Specs

  • Full Load Amps 80.0 - 73.0/36.5
  • HP 30
  • Nameplate RPM 1,800

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List