Skip Content
MOTOR, 30HP,1800RPM,3/208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR, 30HP,1800RPM,3/208-230/460

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT0031
  • Mfr. Model # GT0031
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 219.0 lbs

Product Details

3-Phase Globetrotter(R) NEMA premium efficiency drip proof motors, 30 HP, 1,800 RPM, 208-230/460 voltage, 1.15 service factor, class F insulation, CSA certified.

Technical Specs

  • HP 30
  • Full Load Amps 81.0 - 74.0/37.0
  • Includes Conduit Box
  • Item General Purpose Motor
  • Nameplate RPM 1775
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 94.1%
  • RPM Range 1,701-1,800
  • Overall Length 27-1/16"
  • Shaft Length 4-5/8"
  • Voltage 230/460
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (E49747), CSA (LR2025), CE
  • Inverter Rated Yes
  • Length Less Shaft 22-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1-7/8"
  • Frame 286T
  • Motor Application General Application
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list