Skip Content
MOTOR 30,3560RPM,TEFC,286TS,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 30,3560RPM,TEFC,286TS,230/460

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1030
  • Mfr. Model # GT1030
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 535.0 lbs

Technical Specs

  • Full Load Amps 68.0/34.0
  • HP 30
  • Includes Conduit Box
  • Item General Purpose Motor
  • Nameplate RPM 3,560
  • Duty Continuous
  • Hz 60/50
  • Phase 3
  • Nominal Efficiency 93.0%
  • RPM Range 3,001 - 3,600
  • Overall Length 30"
  • Shaft Length 3-1/4"
  • Shaft Dia. 1-5/8"
  • Frame 286TS
  • Voltage 230/460
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 26-3/4"
  • Inverter Rated Yes
  • Motor Application General Application
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • RPM Group 3,001-3,600
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list