MOTOR,3-PHASE,1155 RPM,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,3-PHASE,1155 RPM,208-230/460V

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC162A
  • Mfr. Model # C162A
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Full Load Amps 4.9-3.6/1.8
  • Nameplate RPM 1155
  • Item General Purpose Motor
  • HP 1-1/2
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 84.0%
  • Overall Length 11-3/16"
  • Footnotes 68
  • Shaft Length 2-1/8"
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 145TC
  • Shaft Dia. 7/8"
  • Length Less Shaft 9-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class F
  • RPM Range 1,101-1,200
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Mounting Type Face
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • RPM Group 1,101-1,200
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list