Skip Content
MOTOR,3-PHASE,1 HP,3450 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,3-PHASE,1 HP,3450 208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSP104
  • Mfr. Model # P104
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Full Load Amps 3.7-3.7/1.85
  • HP 1
  • Nameplate RPM 3450
  • Item General Purpose Motor
  • Duty Continuous
  • Phase 3
  • Hz 60/50
  • Nominal Efficiency 74.0%
  • Footnotes 68
  • Shaft Length 2-1/8"
  • Voltage 208-230/460
  • Overall Length 12-3/4"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56C
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Length Less Shaft 10-3/4"
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class B
  • Motor Service Factor 1.15
  • RPM Range 3,001-3,600
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Face
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list