!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR,3-PH,5HP,3465,208-230/460,EFF

MOTOR,3-PH,5HP,3465,208-230/460,EFF

DAYTON

MOTOR,3-PH,5HP,3465,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR,3-PH,5HP,3465,208-230/460,EFF

MOTOR,3-PH,5HP,3465,208-230/460,EFF

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE4GZA3
  • Mfr. Model # 4GZA3
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Product Details

Premium Efficient Motor, 3-Phase, 5 HP, Nameplate RPM 3465, Voltage 208-230/460, NEMA/IEC Frame 182T, Open Dripproof, 60 Hz, Full Load Amps 13.4-12.2/6.1, Inverter Duty, Service Factor 1.15, Nominal Efficiency 87.5, Base Mounting, Horizontal Mounting. Position, Double-Shielded Ball Bearings, Thermal Protection None, CW/CCW Rotation, Insulation Class F, Ambient 40 C, Overall Length 14-3/8 In, Shaft Dia 1-1/8 In, Shaft Length 2-3/4 In.

Technical Specs

  • Item General Purpose Motor
  • Phase 3
  • HP 5
  • No. of Speeds 1
  • Full Load Amps 13.4-12.2/6.1
  • Hz 60
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class F
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Keyed
  • Shaft Dia. 1-1/8"
  • Motor Bearings Ball
  • Overall Length 14-3/8"
  • Nominal Efficiency 87.5
  • Manufacturers Warranty Length 3 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Nameplate RPM 1,750
  • Voltage 208-230/460
  • Frame 182/4T
  • Motor Service Factor 1.15
  • Motor Thermal Protection None
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Rigid Base
  • Inverter Rated Yes
  • Motor Frame Material Steel
  • Shaft Length 2-3/4"
  • Length Less Shaft 11-5/8"
  • Motor Efficiency Group NEMA Premium Efficient
  • Standards UL Recognized, CSA Certified, CE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list