MOTOR,3-PH,5HP,3460,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,3-PH,5HP,3460,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GYZ2
  • Mfr. Model # 4GYZ2
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 99.0 lbs

Product Details

Premium Efficient Motor, 3-Phase, 5 HP, Nameplate RPM 3460, Voltage 208-230/460, NEMA/IEC Frame 184T, Totally Enclosed Fan-Cooled, 60 Hz, Full Load Amps 12.9-11.6/5.8, Inverter Duty, Service Factor 1.15, Nominal Efficiency 89.5, Base Mounting, Horizontal Mounting Position. Double-Shielded Ball Bearings, Thermal Protection None, CW/CCW Rotation, Insulation Class F, Ambient 40 C, Overall Length 16-9/16 In, Shaft Dia 1-1/8 In, Shaft Length 2-3/4 In.

Technical Specs

  • Full Load Amps 12.9-11.6/5.8
  • Item General Purpose Motor
  • HP 5
  • Duty Continuous
  • Nameplate RPM 3,460
  • Phase 3
  • Footnotes 3,16
  • Hz 60
  • Nominal Efficiency 89.5%
  • Overall Length 16-9/16"
  • Shaft Length 2-3/4"
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • RPM Range 1,701 - 1,800
  • Shaft Dia. 1-1/8"
  • Frame 182/4T
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 13-13/16"
  • Motor Application General Application
  • Inverter Rated Yes
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 3 yr.
  • Motor Mounting Position Horizontal
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list