MOTOR,3-PH,5HP,1740,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MOTOR,3-PH,5HP,1740,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GYZ3
  • Mfr. Model # 4GYZ3
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 92.0 lbs

Product Details

Premium Efficient Motor, 3-Phase, 5 HP, Nameplate RPM 1740, Voltage 208-230/460, NEMA/IEC Frame 184T, Totally Enclosed Fan-Cooled, 60 Hz, Full Load Amps 14.5-13.1/6.5, Inverter Duty, Service Factor 1.15, Nominal Efficiency 89.5, Base Mounting, Horizontal Mounting Position. Double-Shielded Ball Bearings, Thermal Protection None, CW/CCW Rotation, Insulation Class F, Ambient 40 C, Overall Length 16-9/16 In, Shaft Dia 1-1/8 In, Shaft Length 2-3/4 In.

Technical Specs

  • Item General Purpose Motor
  • Full Load Amps 14.5-13.1/6.5
  • HP 5
  • Nameplate RPM 3,510
  • Phase 3
  • Duty Continuous
  • Footnotes 3,16
  • Hz 60
  • Nominal Efficiency 89.5%
  • Overall Length 16-9/16"
  • RPM Range 1,701 - 1,800
  • Standards UL Recognized, CSA Certified, CE
  • Frame 182/4T
  • Voltage 208-230/460
  • Shaft Length 2-3/4"
  • Shaft Dia. 1-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 13-13/16"
  • Inverter Rated Yes
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 3 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list