MOTOR,3-PH,3 HP,3450,230/460 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,3-PH,3 HP,3450,230/460 V

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK2042
  • Mfr. Model # K2042
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.9 lbs

Technical Specs

  • Full Load Amps 7.6/3.8
  • Nameplate RPM 3450
  • Item General Purpose Motor
  • HP 3
  • Phase 3
  • Duty Continuous
  • Nominal Efficiency 85.5%
  • Hz 60
  • Overall Length 13-3/4"
  • RPM Range 2350-3600
  • Voltage 230/460
  • Shaft Length 2-1/8"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 145TC
  • Shaft Dia. 7/8"
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Face
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 3,001-3,600
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list