Skip Content
MOTOR,3-PH,3,1725,230/460,EFF 84.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,3-PH,3,1725,230/460,EFF 84.7

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK640
  • Mfr. Model # K640
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.6 lbs

Technical Specs

  • HP 3
  • Full Load Amps 8.2/4.1
  • Item General Purpose Motor
  • Nameplate RPM 1725
  • Hz 60
  • Phase 3
  • Nominal Efficiency 84.7%
  • Duty Continuous
  • RPM Range 1400-1800
  • Overall Length 14-7/8"
  • Shaft Length 2-1/16"
  • Voltage 230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56C
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • No. of Speeds 1
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Face
  • Motor Application General Application
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list