MOTOR,3-PH,25HP,1765,208-230/460,EF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,3-PH,25HP,1765,208-230/460,EF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GZD1
  • Mfr. Model # 4GZD1
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1490
  • Shipping Weight 358.0 lbs

Product Details

Premium Efficient Motor, 3-Phase, 25 HP, Nameplate RPM 1765, Voltage 208-230/460, NEMA/IEC Frame 284T, Open Dripproof, 60 Hz, Full Load Amps 65.1-58.8/29.4, Inverter Duty, Service Factor 1.15, Nominal Efficiency 93.6, Base Mounting, Horizontal Mounting Position. Double-Shielded Ball Bearings, Thermal Protection None, CW/CCW Rotation, Insulation Class F, Ambient 40 C, Overall Length 25-3/8 In, Shaft Dia 1-7/8 In, Shaft Length 4-5/8 In.

Technical Specs

  • Full Load Amps 65.1-58.8/29.4
  • Item General Purpose Motor
  • HP 25
  • Nameplate RPM 1,765
  • Phase 3
  • Footnotes 3,16
  • Duty Continuous
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Overall Length 25-3/8"
  • Nominal Efficiency 93.6
  • Shaft Length 4-5/8"
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 284/6T
  • Shaft Dia. 1-7/8"
  • Length Less Shaft 20-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 3 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list