MOTOR,3-PH,2,1725,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,3-PH,2,1725,208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK2033
  • Mfr. Model # K2033
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.15 lbs

Technical Specs

  • Full Load Amps 6.0-5.6/2.8
  • HP 2
  • Item General Purpose Motor
  • Nameplate RPM 1725
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 84.0%
  • RPM Range 1400-1800
  • Overall Length 13-3/4"
  • Voltage 208-230/460
  • Shaft Length 2-1/4"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 145TC
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Shaft Dia. 7/8"
  • Ins. Class B
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Face
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list