MOTOR,3-PH,15HP,1770,208-230/460,EF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,3-PH,15HP,1770,208-230/460,EF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GZC4
  • Mfr. Model # 4GZC4
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1490
  • Shipping Weight 241.0 lbs

Product Details

Premium Efficient Motor, 3-Phase, 15 HP, Nameplate RPM 1770, Voltage 208-230/460, NEMA/IEC Frame 254T, Open Dripproof, 60 Hz, Full Load Amps 40.2-36.4/18.2, Inverter Duty, Service Factor 1.15, Nominal Efficiency 93.0, Base Mounting, Horizontal Mounting Position. Double-Shielded Ball Bearings, Thermal Protection None, CW/CCW Rotation, Insulation Class F, Ambient 40 C, Overall Length 22-1/2 In, Shaft Dia 1-5/8 In, Shaft Length 4 In.

Technical Specs

  • HP 15
  • Full Load Amps 40.2-36.4/18.2
  • Item General Purpose Motor
  • Nameplate RPM 1,770
  • Phase 3
  • Duty Continuous
  • Footnotes 3,16
  • Hz 60
  • Overall Length 22-1/2"
  • Nominal Efficiency 93.0
  • Shaft Length 4"
  • RPM Range 1,701 - 1,800
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 254/6T
  • Shaft Dia. 1-5/8"
  • Length Less Shaft 18-1/2"
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Application General Application
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list