MOTOR,3-PH,10HP,3485,208-230/460,EF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,3-PH,10HP,3485,208-230/460,EF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GYZ7
  • Mfr. Model # 4GYZ7
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 172.0 lbs

Product Details

Premium Efficient Motor, 3-Phase, 10 HP, Nameplate RPM 3485, Voltage 208-230/460, NEMA/IEC Frame 215T, Totally Enclosed Fan-Cooled, 60 Hz, Full Load Amps 26.5-23.9/12.0, Inverter Duty, Service Factor 1.15, Nominal Efficiency 91.0, Base Mounting, Horizontal Mounting Position. Double-Shielded Ball Bearings, Thermal Protection None, CW/CCW Rotation, Insulation Class F, Ambient 40 C, Overall Length 20-1/2 In, Shaft Dia 1-3/8 In, Shaft Length 3-3/8 In.

Technical Specs

  • HP 10
  • Full Load Amps 26.5-23.9/12.0
  • Item General Purpose Motor
  • Nameplate RPM 1,755
  • Phase 3
  • Hz 60
  • Footnotes 3,16
  • Nominal Efficiency 91.0%
  • RPM Range 1,701 - 1,800
  • Shaft Length 3-3/8"
  • Duty Continuous
  • Overall Length 20-1/2"
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 213/5T
  • Shaft Dia. 1-3/8"
  • Inverter Rated Yes
  • Length Less Shaft 17-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Application General Application
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 3 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list