Skip Content
MOTOR,3-PH,10HP,1755,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,3-PH,10HP,1755,208-230/460

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GZC1
  • Mfr. Model # 4GZC1
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1490
  • Shipping Weight 160.0 lbs

Product Details

10 HP,Nameplate RPM 1,755,26.9-24.3/12.2 Full Load Amps,Insulation Class F,1.15 Service Factor

Technical Specs

  • HP 10
  • Full Load Amps 26.9-24.3/12.2
  • Item General Purpose Motor
  • Phase 3
  • Nameplate RPM 1,755
  • Duty Continuous
  • Footnotes 3,16
  • Nominal Efficiency 91.7
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Overall Length 18"
  • Shaft Length 3-3/8"
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 213/5T
  • Shaft Dia. 1-3/8"
  • Length Less Shaft 14-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Application General Application
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Manufacturers Warranty Length 3 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list