MOTOR,3-PH,1 HP,1745,200-230/460V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,3-PH,1 HP,1745,200-230/460V,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1EJR6
  • Mfr. Model # 1EJR6
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1497
  • Shipping Weight 38.07 lbs

Technical Specs

  • Nameplate RPM 1,725
  • Voltage 230/460
  • HP 1
  • Full Load Amps 3.0/1.5
  • Motor Service Factor 1.15
  • Motor Thermal Protection Manual
  • Finish Gray
  • Includes Slinger, Gasketed Conduit Box
  • Item General Purpose Farm Duty Motor
  • Duty Continuous
  • Phase 3
  • Hz 60
  • Nominal Efficiency 83.4%
  • RPM Range 1701-1800
  • Overall Length 14-1/4"
  • Shaft Length 1-7/8"
  • Standards UL Recognized (E47479), CSA Certified (701887)
  • Frame 56
  • Max. Ambient Temperature 40 Degrees C
  • Length Less Shaft 12-3/8"
  • Shaft Dia. 5/8"
  • Motor Application Farm Duty
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Mounting Position All Angle
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Bearings Ball
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Ins. Class B
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list