MOTOR,3-PH,1.5,3450,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,3-PH,1.5,3450,208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK2025
  • Mfr. Model # K2025
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.2 lbs

Technical Specs

  • Full Load Amps 5.0-4.9/2.4
  • HP 1-1/2
  • Item General Purpose Motor
  • Phase 3
  • Nameplate RPM 3450
  • Hz 60
  • Duty Continuous
  • Nominal Efficiency 82.5%
  • Shaft Length 2-1/4"
  • Overall Length 13-1/4"
  • RPM Range 2350-3600
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Frame 143TC
  • No. of Speeds 1
  • Ins. Class B
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Face
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 3,001-3,600
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list