MOTOR,3-PH,1,3450,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,3-PH,1,3450,208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK500
  • Mfr. Model # K500
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Full Load Amps 3.2-3.0/1.5
  • Duty Continuous
  • Nameplate RPM 3450
  • HP 1
  • Phase 3
  • Item General Purpose Motor
  • Hz 60
  • Nominal Efficiency 78.5%
  • Overall Length 12-5/8"
  • RPM Range 2350-3600
  • Voltage 208-230/460
  • Shaft Length 1-7/8"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56C
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 10-9/16"
  • No. of Speeds 1
  • Ins. Class B
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list