MOTOR,3-PH,1/3 HP,1725,200-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,3-PH,1/3 HP,1725,200-230/460

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1EJR3A
  • Mfr. Model # 1EJR3A
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.3 lbs

Technical Specs

  • Finish Gray
  • HP 1/3
  • Includes Slinger, Gasketed Conduit Box
  • Full Load Amps 1.2-1.2/0.6
  • Item General Purpose Farm Duty Motor
  • Duty Continuous
  • Hz 60
  • Phase 3
  • Nameplate RPM 1725
  • Overall Length 11"
  • Nominal Efficiency 75.9%
  • Voltage 200-230/460
  • Shaft Length 1-7/8"
  • RPM Range 1701-1800
  • Frame 56
  • Standards UL Recognized (E47479), CSA Certified (701887)
  • Shaft Dia. 5/8"
  • Length Less Shaft 9-1/8"
  • Max. Ambient Temperature 40 Degrees C
  • Motor Application Farm Duty
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class B
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list