Skip Content
MOTOR,3-PH,1/2 HP,1725,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,3-PH,1/2 HP,1725,208-230/460

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1EJR4A
  • Mfr. Model # 1EJR4A
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.15 lbs

Technical Specs

  • Finish Farm Duty Green
  • Full Load Amps 1.9-2.1/1.0
  • HP 1/2
  • Includes Slinger, Gasketed Conduit Box, Shaft Key
  • Nameplate RPM 1765
  • Item General Purpose Farm Duty Motor
  • Hz 60
  • RPM Range 1701-1800
  • Nominal Efficiency 78.5%
  • Phase 3
  • Duty Continuous
  • Overall Length 11-11/16"
  • Voltage 208-230/460
  • Shaft Length 1-7/8"
  • Max. Ambient Temperature 40 Degrees C
  • Standards UL Recognized (E47479), CSA Certified (258525)
  • Frame 56
  • Shaft Dia. 5/8"
  • Length Less Shaft 9-13/16"
  • Motor Design 3-Phase
  • Motor Application Farm Duty
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Bearings Ball
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Motor Service Factor 1.25
  • Ins. Class F
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list