MOTOR,3-PH,1/2,3450,200-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,3-PH,1/2,3450,200-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK229
  • Mfr. Model # K229
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.95 lbs

Technical Specs

  • Full Load Amps 2.1-2.0/1.0
  • HP 1/2
  • Item Jet Pump Motor
  • Nameplate RPM 3450
  • Duty Continuous
  • Phase 3
  • Overall Length 10-15/16"
  • Hz 60
  • Nominal Efficiency 72.0%
  • RPM Range 2350-3600
  • Shaft Length 1-7/8"
  • Voltage 200-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Length Less Shaft 9-1/16"
  • Shaft Dia. 5/8"
  • Frame 56C
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.60
  • Ins. Class B
  • Motor Application Pump
  • Motor Design 3-Phase
  • Motor Mounting Type Face
  • Motor Sub Application Jet Pump
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list