Skip Content
MOTOR,3-PH,1/2,1140,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,3-PH,1/2,1140,208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK1316
  • Mfr. Model # K1316
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • HP 1/2
  • Nameplate RPM 1140
  • Full Load Amps 2.6-2.6/1.3
  • Item General Purpose Motor
  • Phase 3
  • Nominal Efficiency 72.0%
  • Duty Continuous
  • Overall Length 11-7/16"
  • RPM Range 1000-1380
  • Hz 60
  • Shaft Length 1-7/8"
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Frame 56C
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class B
  • Motor Service Factor 1.25
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Application General Application
  • Motor Thermal Protection None
  • Motor Mounting Type Face
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list