Skip Content
MOTOR,3-PH,1 1/2,1140,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,3-PH,1 1/2,1140,230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK1221
  • Mfr. Model # K1221
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.85 lbs

Technical Specs

  • Full Load Amps 5.4/2.7
  • Item General Purpose Motor
  • HP 1-1/2
  • Nameplate RPM 1140
  • Phase 3
  • Duty Continuous
  • Nominal Efficiency 82.0%
  • Hz 60
  • RPM Range 1000-1380
  • Overall Length 14-7/8"
  • Voltage 230/460
  • Shaft Length 1-7/8"
  • Frame 56C
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.15
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • RPM Group 1,101-1,200
  • Motor Design 3-Phase
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list