Skip Content
MOTOR,3 HP,3515 RPM,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,3 HP,3515 RPM,208-230/460V

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC381B
  • Mfr. Model # C381B
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • HP 3
  • Full Load Amps 8.2-7.6/3.8
  • Item General Purpose Motor
  • Duty Continuous
  • Phase 3
  • Nameplate RPM 3515
  • Hz 60
  • Nominal Efficiency 86.5%
  • Overall Length 14-1/2"
  • Shaft Length 2-5/8"
  • RPM Range 2350-3600
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 184TC
  • Length Less Shaft 11-7/8"
  • Shaft Dia. 1-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Footnotes 3,28
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Mounting Type Face
  • Motor Design 3-Phase
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • RPM Group 3,001-3,600
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list