Skip Content
MOTOR,3 HP,3490 RPM,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,3 HP,3490 RPM,208-230/460V

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC103
  • Mfr. Model # C103
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Full Load Amps 8.9-8.4/4.2, 7/3.5
  • Nameplate RPM 3600
  • Item General Purpose Motor
  • HP 3, 2
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 84.0%
  • Overall Length 12-1/2"
  • RPM Range 2350-3600
  • Voltage 208-230/460
  • Frame 145TC
  • Standards UL Recognized, CSA Certified
  • Shaft Dia. 7/8"
  • Length Less Shaft 10-3/8"
  • Motor Bearings Ball
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • Motor Service Factor 1.15
  • Manufacturers Warranty Length 3 yr.
  • Shaft Length 2-1/4"
  • Motor Application General Application
  • Motor Thermal Protection Auto
  • Motor Design 3-Phase
  • Motor Mounting Type Face
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list