MOTOR,3 HP,3490 RPM,143-5T,56HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,3 HP,3490 RPM,143-5T,56HZ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE41D774
  • Mfr. Model # 41D774
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • HP 3
  • Phase 3
  • Full Load Amps 8.1 - 7.2/3.6
  • Nameplate RPM 3,490
  • Item General Purpose Motor
  • Duty Inverter
  • Hz 60
  • RPM Range 3,001 - 3,600
  • Nominal Efficiency 86.5%
  • Overall Length 13-3/4"
  • Shaft Dia. 7/8"
  • Frame 143-5T/56HZ
  • Voltage 208 - 230/460
  • Standards UL Recognized, CSA Certified
  • Length Less Shaft 11-3/4"
  • Motor Service Factor 1.25
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Motor Bearings Ball
  • Motor Efficiency Group Energy Efficient
  • Ins. Class F
  • Footnotes 2,10,15
  • Shaft Length 2"
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • No. of Speeds 1
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list