Skip Content
MOTOR,3 HP,3450,230 V,145TZ,TEAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,3 HP,3450,230 V,145TZ,TEAO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1YBU7
  • Mfr. Model # 1YBU7
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.88 lbs

Technical Specs

  • Finish Gray
  • Full Load Amps 15.4
  • HP 3
  • Includes Capacitor Required
  • Item Aeration Fan Motor
  • Nameplate RPM 3450
  • Phase 1
  • Capacitor Required Yes
  • RPM Range 3001-3600
  • Shaft Length 2-1/4"
  • Hz 60
  • Duty Continuous
  • Overall Length 13-3/4"
  • Standards UL Recognized (E47479), CSA Certified (701887)
  • Voltage 230
  • Frame 145TZ
  • Shaft Dia. 7/8"
  • Max. Ambient Temperature 40 Degrees C
  • Length Less Shaft 11-1/2"
  • Motor Design Permanent Split Capacitor
  • Motor Application Farm Duty
  • Motor Sub Application Aeration Fan
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection T-Stat
  • Motor Shaft Design Keyed and Drilled On Center
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Rotation CW/CCW
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list