Skip Content
MOTOR 3 HP 3 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 3 HP 3 PHASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4LW68
  • Mfr. Model # 4LW68
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.88 lbs

Product Details

3-phase EPACT efficient/totally enclosed fan-cooled motor. Makes pumps, fans, blowers and other industrial equipment operate at peak performance levels. Mounting: rigid base. Ambient: 40 degree C. Thermal Protection: none. Bearings: double-shielded ball. Rotation: CW/CCW. NEMA Design: B. CSA Certified. Uses: pumps, blowers, machine tools, air compressors, and other industrial applications where 3-phase power is available.

Technical Specs

  • Nameplate RPM 3,455
  • Motor Service Factor 1.15
  • Ins. Class F
  • HP 3
  • Full Load Amps 8.4 - 7.6/3.8
  • Length Less Shaft 11-3/4"
  • Item General Purpose Motor
  • Phase 3
  • Hz 60
  • Duty Continuous
  • Nominal Efficiency 85.5%
  • Overall Length 14-1/16"
  • Footnotes 2,10,15
  • RPM Range 3,001-3,600
  • Shaft Length 2-1/4"
  • Voltage 208-230/460
  • Frame 145T
  • Manufacturers Warranty Length 1 yr.
  • Shaft Dia. 7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Inverter Rated Yes
  • Motor Thermal Protection None
  • Motor Design 3-Phase
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list