Skip Content
MOTOR 3 HP 3 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 3 HP 3 PHASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2N997
  • Mfr. Model # 2N997
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.7 lbs

Technical Specs

  • Full Load Amps 8.4-7.6/3.8
  • Item General Purpose Motor
  • HP 3
  • Nameplate RPM 3445
  • Phase 3
  • Duty Continuous
  • Footnotes 2,10,15
  • Hz 60
  • Nominal Efficiency 84.0
  • Overall Length 13-1/8"
  • RPM Range 2350-3600
  • Voltage 208-220/440
  • Frame 182/184
  • Shaft Length 2-1/4"
  • Shaft Dia. 7/8"
  • Length Less Shaft 10-7/8"
  • Standards UL Recognized, CSA Certified, CE
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Manufacturers Warranty Length 3 yr.
  • Motor Design 3-Phase
  • Motor Application General Application
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group Energy Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list