Skip Content
MOTOR,3 HP,1750 RPM,143-5T,56HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,3 HP,1750 RPM,143-5T,56HZ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE41D773
  • Mfr. Model # 41D773
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Item General Purpose Motor
  • HP 3
  • Full Load Amps 8.2 - 7.6/3.8
  • Phase 3
  • Nameplate RPM 1,750
  • Duty Inverter
  • Hz 60
  • Nominal Efficiency 89.5%
  • RPM Range 1,701 - 1,800
  • Overall Length 16-1/8"
  • Voltage 208 - 230/460
  • Shaft Length 7/8
  • Standards UL Recognized, CSA Certified
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 7/8"
  • Frame 143-5T/56HZ
  • Length Less Shaft 13-7/8"
  • Motor Bearings Ball
  • Motor Application General Application
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Efficiency Group Energy Efficient
  • Footnotes 2,10,15
  • Manufacturers Warranty Length 1 yr.
  • Green Certification or Other Recognition NEMA Premium Rated
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Open Dripproof
  • No. of Speeds 1
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list