Skip Content
MOTOR 3/4HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 3/4HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K938
  • Mfr. Model # 6K938
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.4 lbs

Technical Specs

  • Full Load Amps 11.0/5.4-5.5
  • Item General Purpose Motor
  • HP 3/4
  • Phase 1
  • Nameplate RPM 1725
  • Duty Continuous
  • Hz 60
  • Voltage 115/208-230
  • Shaft Length 1-7/8"
  • Overall Length 13"
  • RPM Range 1400-1800
  • Frame 56
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Standards UL Recognized, CSA Certified, CE
  • No. of Speeds 1
  • Ins. Class B
  • Motor Service Factor 1.15
  • Length Less Shaft 9-1/2"
  • Includes Conduit Box
  • Nominal Efficiency 65.0%
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design Capacitor-Start
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list