Skip Content
MOTOR 3/4HP SS 3-PHASE W/BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 3/4HP SS 3-PHASE W/BASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6WY34
  • Mfr. Model # 6WY34
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.95 lbs

Product Details

All exterior components are 300 series stainless steel to provide maximum corrosion resistance in severe duty and washdown environments. These motors are used in the food processing, chemical processing and beverage industries.

Technical Specs

  • Full Load Amps 2.3 - 2.2/1.1
  • HP 3/4
  • Footnotes 1
  • Nameplate RPM 1,745
  • Overall Length 9-7/8"
  • Nominal Efficiency 82.5%
  • Shaft Length 1-7/8"
  • Voltage 208 - 230/460
  • Motor Service Factor 1.15
  • Shaft Dia. 5/8"
  • Duty Continuous
  • Item Washdown Motor
  • Phase 3
  • Hz 60
  • RPM Range 1701-1800
  • Shaft Material 300 Series Stainless Steel
  • Standards UL Component Recognized, CSA Certified, CE Compliant
  • Endshields 300 Series Stainless Steel
  • Frame 56C
  • Drain Plugs 4 Condensate Drains (at 3, 6, 9 and 12 O'clock) Plus 2 T-drains (1 Pre-installed Opposite Shaft End in 6 O'clock Position, the Other Loose in the Carton for Customer Installation at Low Point of Motor)
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Shaft Design Keyed
  • Ins. Class F
  • Motor Bearings Ball
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list